Water Filter System, 0.75 gpm, 0.5 Micron (Discontinued)
- Mfr # AP Easy LC
- Zoro # G0644637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP Easy LC
Zoro #
G0644637
UPC #
016145106644
Country of Origin
Unknown
Dimensions
Overall Height
10 1/2 in
Size
1/4" Push Connect
Details
Flow Rate
0.75 gpm
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
750 gal
Color
White
Housing Material
Polypropylene
Filter Media
Carbon Block
With Gauge/Without Gauge
Without Gauge
Min. Pressure
25 psi
Number of Cartridges Required
1
Includes
Water Feed Valve, Tubing and Faucet
Item
Water Filter System
Reduces
Chlorine, Taste, Odor, Dirt, Rust, Lead, and Cyst
Sub-Category
Direct Connect Cartridge Filter Systems
Cartridges Required
Mfr. No. C-LC
Connection
1/4 in Push Connect
Standards
NSF 42 and 53
Description
Water Filter System, Reduces Chlorine, Taste, Odor, Dirt, Rust, Lead, and Cyst, Overall Height 10 1/2 in, Service Life 750 gal, Flow Rate 0.75 gpm, Color White, Filter Media Carbon Block, Housing Material Polypropylene, Includes Water Feed Valve, Tubing and Faucet, Number of Cartridges Required 1, Standards NSF 42 and 53
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.