Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Jump Start, 16 oz. 05671

Jump Start, 16 oz. (Discontinued)

  • Mfr # 05671
  • Zoro # G0648121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05671
Zoro #
G0648121
UPC #
078254056715
Country of Origin
Unknown

Dimensions

Size/Net Weight
11 Wt oz
Size
16 oz

Details

Item
Starting Fluid
Flash Point (F)
Less Than 20
Application
Lubricates Upper Cylinders to Minimize Wear During Cold Starts
Container Type
Aerosol Can
For Use With
Gasoline and Diesel Engines
Appearance
Clear liquid
Color
Clear
Specific Gravity
0.7
VOC Content
679

Description

Starting Fluid, Color Clear, Container Type Aerosol Can, Standards -

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.