Cartridge, 3M 6000 Series/3M 7000 Series/3M FF-400 Series, Organic Vapor (OV), Bayonet, Black, 2PK
Mfr # 6001
Zoro # G0649196
product price: $17.59
/pk 2, $8.80/eaKey Features
For Use With
3M(TM) Half and Full Respirators
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Organic Vapor (OV)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6001
Zoro #
G0649196
UPC #
50051138216745
Country of Origin
United States
Details
Item
Cartridge
For Use With
3M(TM) Half and Full Respirators
Color Code
Black
Respirator Cartridge Type
Air Purifying Respirator
Respirator Connection Type
Bayonet
NIOSH Rating
Organic Vapor (OV)
Typical Application
Assembly and Mechanical, Batch-Charging, Change-Overs, Chemical Dispensing, Clean-Up, Cleaning, Painting, Parts Cleaning, Seal Coatings
Standards
NIOSH
Series
6000
Description
The 3M - 6001 is a cartridge designed for use with 3M(TM) Half and Full Respirators. This component is essential in filtering out specific airborne contaminants, providing clean breathable air in environments with potential hazards. It's part of the broader category of Cartridges And Filters, specifically falling under the item type "Cartridge". The product finds its application across various industries where personal protective equipment like respirators and masks are necessary.
Key Features of the 3M - 6001 Cartridge:
- • For Use With: Specifically designed to be used with 3M(TM) Half and Full Respirators.
- • Respirator Cartridge Type: Classified as an Air Purifying Respirator cartridge.
- • Respirator Connection Type: Utilizes a Bayonet connection type for secure attachment to respirators.
- • NIOSH Rating: Rated by NIOSH for Organic Vapor (OV), ensuring it filters out these specific types of contaminants.
- • Series: Part of the comprehensive 6000 series from 3M .
- • Color Code: Identified by a Black color code for easy recognition and compatibility check with your respirator model .
- • Standards Compliance: Complies with NIOSH standards, ensuring it meets safety regulations for cartridges and filters .
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.