This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 12x1/2x5, AO, 60G, Med 66253262107

Grinding Wheel, T1, 12x1/2x5, AO, 60G, Med (Discontinued)

  • Mfr # 66253262107
  • Zoro # G0650151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253262107
Zoro #
G0650151
UPC #
662532621070
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
12 in
Thickness
1/2"
Arbor Hole Size
5"
Overall Diameter
12 in
Connector Size
5 in
Overall Thickness
1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Bond Type
Vitrified
Color
Purple
Max. RPM
2070
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification
32A60-KVBE
Series
32A
Gritt
60
Wheel Type
Toolroom
Primary Material Applicationn
Cast Iron, Stainless Steel
Maximum Operating Speed
2,070 RPM
Connector Type
Unthreaded Hole

Description

Aluminum Oxide, Connector Size 5 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 12 in, Overall Thickness 1/2 in, Primary Material Applicationn Cast Iron, Stainless Steel, Specification 32A60-KVBE, Wheel Type Toolroom, Maximum Operating Speed 2,070 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.