Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White

  • Mfr # 3VU31

  • Zoro # G0650727


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
BtuH Output
5120 / 3071 / 2047
Watts
1500W/900W/600W
Heater Voltage
120VAC
Heating Method
Fan Forced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VU31
Zoro #
G0650727
UPC #
190735294611
Country of Origin
China

Dimensions

Width
11-1/2"
Depth
11"
Height
15"
Manufacturers Warranty Length
1 yr
Cord Length
72"
Overall Height
15 in
Overall Dimensions - H x W x D
15 in x 11-1/2 in x 11 in
Overall Width
11 1/2 in
Overall Length
15 in
Overall Dimensions - L x W x D
15 in x 11-1/2 in x 11 in
Overall Depth
11 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
5120 / 3071 / 2047
Watts
1500W/900W/600W
Heater Voltage
120VAC
Heating Method
Fan Forced
Oscillating
No
Electric Heater Phase
1
Heater Color
White
Features
Auto Overheat Shut Off Protection, Safety Tip-Over Switch, Power Indicator Light, Thermostat, Buzzer Alarm, Unit is Radiant On Low Setting Only, Fan Operation on Med and High Settings Only
Includes
Built-In Thermostat, Chrome Grille, Power indicator Light
Number of Heat Settings
3
Oscillating / Non-Oscillating
Non-Oscillating
NEMA Plug Configuration
5-15P
Voltage
120V AC
Amps AC
12.5/7.0/5.0
Air Temp. Rise
140 Degrees F
Safety Features
Tip Over Safety Switch, Linear Limit Switch
Hz
60
Phase
1
Standards
UL/cUL Listed
Item
Portable Electric Jobsite & Garage Heater
Color
White
Air Flow
45 cfm
Oscillation
Non-Oscillating
Housing Finish
Powder Coated
Housing Material
Steel
Frequency
60 Hz
Heating Capacity
2047/3071/5120 BtuH
Wattage Output
0.6kW/0.9kW/1.5kW
Thermal Overheat Protection
Manual Reset
Amperage
5A/7A/12.5A
Housing Color
White
Voltage, Phase
120V AC, 1-phase

Description

Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 15 in, Overall Length 15 in, Overall Depth 11 in, Overall Width 11 1/2 in, Voltage 120V AC, 1 Phase, Wattage Output 0.6kW/0.9kW/1.5kW, Air Temp. Rise 140 Degrees F, Housing Finish Powder Coated, Housing Color White, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 2047/3071/5120 BtuH, Amperage 5A/7A/12.5A, Air Flow 45 cfm, Frequency 60 Hz, Thermal Overheat Protection Manual Reset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.