2.2 gpm Outlet, 15/16"-27 Thread Size, Chrome, Brass
Mfr # 3919
Zoro # G0651691
product price:Â $13.69
/eaKey Features
Thread Size Type
Male
Thread Size
15/16"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3919
Zoro #
G0651691
UPC #
026508039199
Country of Origin
China
Dimensions
Thread Size Type
Male
Thread Size
15/16"-27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Moen
Finish
Chrome
Material
Brass
Type
Male
For Use With
Most Moen Faucets
Flow Rate (GPM)
2.2
Material of Construction
Brass
Flow Type
Aerated
Product Type
Outlet
Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
CA, CO, ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.