Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1880
Zoro #
G0652041
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13 3/32 in
Width
19 3/16 in
Length
25 in
Cord Length
15 ft
Projection Stage Length
10 1/2 in
Projection Stage Width
10 1/2 in
Length (Straight Wireway)
25 in
Details
Item
Overhead Projector
Voltage
120V AC
Lamp Watts
360
Head
Open Singlet, Wide Angle
Illumination
3000/2700 Lumens
Lamp Included
Yes
Includes
Fold Down Post
Lamp Life
65/130 hr
Description
Overhead Projector, Illumination 3000/2700 Lumens, Head Open Singlet, Wide Angle, Lamp Included Yes, Lamp Life 65/130 hr, Lamp Watts 360, Projection Stage Length 10 1/2 in, Projection Stage Width 10 1/2 in, Length 25 in, Width 19 3/16 in, Height 13 3/32 in, Cord Length 15 ft, Voltage 120V AC, Includes Fold Down Post
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.