Ducting Hose, 3 In. x 25 ft., Poly Fabric

  • Mfr # 1110-0300-0002

  • Zoro # G0652267


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
23 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110-0300-0002
Zoro #
G0652267
UPC #
-
Country of Origin
Iceland

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Bend Radius
2.7 in
Length
25 ft.
Ducting Hose Bend Radius
2.7"
Inside Dia. - Ducting Hose
3"
Ducting Hose Length
25 ft.
Ducting Hose Inside Dia.
3"
Bend Radius - Ducting Hose
2.7"
Length - Ducting Hose
25 ft.
Inside Dia.
3"

Details

Max. Working Pressure @ 70 F
23 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Standards
UL-94V-0
Vacuum Rating
27.00 in Hg
Ducting Hose Material
Neoprene Coated Polyester Fabric
Ducting Hose Vacuum Rating
27.00" Hg
Max. Flow
680 cfm
Application
Dust, Chips, Air
Ducting Hose Color
Black
Vacuum Rating - Ducting Hose
27.00" Hg
Color - Ducting Hose
Black
Item
Industrial Ducting Hose
Number of Plies
2
Operating Temp. Range
-40 Degrees to 250 Degrees F
Type - Ducting Hose
Industrial Ducting Hose
Material
Neoprene-Coated Polyester Fabric
Color
Black
Ducting Hose Max. Pressure
27 psi
Max. Pressure
27 psi
Ducting Hose Type
Industrial Ducting Hose
Material - Ducting Hose
Neoprene Coated Polyester Fabric
Max. Pressure - Ducting Hose
27 psi
Hose Reinforcement Material
Fiber
Hose Tube Material
Neoprene
Duct Hose Type
Duct Hose for Dust
For Media Type
Chips & Shavings, Dust, Fumes
Not Recommended Chemicals
Cutting Oil, Liquids, Water
Water
X
Compatible Chemicals
Chips & Shavings, Dust, Chemical Fumes

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Black, Vacuum Rating 27.00 in Hg, Max. Working Pressure @ 70 F 23 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 2.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.