This item is Discontinued.

Mars Low Profile Air Curtain, 8 In. H, 1200 cfm LPV48-1UA-OB

Low Profile Air Curtain, 8 In. H, 1200 cfm (Discontinued)

  • Mfr # LPV48-1UA-OB
  • Zoro # G0652522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPV48-1UA-OB
Zoro #
G0652522
UPC #
-
Country of Origin
Unknown

Dimensions

Width
48"
Max. Mounting Height
8 ft
Height
8"
Depth
10-3/4"

Details

Item
Low Profile Air Curtain
Phase
1
Number of Motors
1
Voltage
115
Hz
60
Includes
(3) Prong Grounded Plug
Requires
Mfr. No. 99-014 Door Switch for Automatic Operation
Motor Enclosure
Totally Enclosed Air Over
Max. Amps
2.4
Motor HP
1/6
Housing Color
Black
Motor Type
Permanent Split Capacitor
Max. RPM
1750
Number of Speeds
1
Standards
ETL

Description

Low Profile Air Curtain, Housing Color Black, Phase 1, Housing Material Polyurethane Powder Coated Steel, Standards ETL, Number of Motors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.