18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK

  • Mfr # U51000.050.0200

  • Zoro # G0652732


product price:  $11.89
/pk 10, $1.19/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51000.050.0200
Zoro #
G0652732
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Min. Thread Length
1 1/4 in
Head Height
5/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U51000.050.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from stainless steel with an 18-8 material grade, this screw is designed for use in a variety of industrial applications according to ASME B18.2.1 dimensional standards and ASTM F593 quality standards.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 2 inches, this is the maximum depth it can reach when inserted into materials.
  • Finish: The plain finish is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Tensile Strength: A tensile strength rating of 85,000 psi suggests potential performance under pulling stress until failure point.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is specified as 1/2"-13; compatibility with corresponding nuts or holes depends on their specifications
  • Thread Style & Type: Partially threaded design intended for use in various types of industrial applications; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.