Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miljoco Pressure Gauge, 0 to 400 psi, 1/4" MNPT, Steel, Chrome P20157L09

Pressure Gauge, 0 to 400 psi, 1/4" MNPT, Steel, Chrome (Discontinued)

  • Mfr # P20157L09
  • Zoro # G0655146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20157L09
Zoro #
G0655146
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2"

Details

Connection Location
Lower
Item
Pressure Gauge
Gauge Application
Test
Range
0 to 400 psi
Accuracy
+/-2-1-2%
Gauge Primary Range Values
0 to 400
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Chrome
Operating Temp. Range
-40 Degrees to 150 Degrees F
Graduations
50 psi
Gauge Case Color
Chrome
Basic Gauge Lens Material
Plastic
Liquid Filled
No
Basic Gauge Wetted Parts
Brass / Bronze
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Connection Location
Bottom
Gauge Sensor Material
Phosphor Bronze
Basic Gauge Sensor Material
Bronze
Calibration Certificate Included
No
Smallest Graduation
5 psi
Gauge Lens Material
Polycarbonate
Gauge Panel Mountable
No
Gauge Case Material
Steel
Basic Gauge Socket Material
Brass
Gauge Socket Material
Brass
Series
P20157L
Gauge Accuracy
+/-2-1-2%
Gauge Primary Range Smallest Graduation
5
Socket Material
Brass
Lens Material
Polycarbonate

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Chrome, Socket Material Brass, Series P20157L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.