Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn

  • Mfr # MPP+9.5"X9.5"*

  • Zoro # G0656223


product price:  $13.55
/ea

Key Features

Color
Red
Material
Thixotropic
Fire Rating
Up to 4 hr
Standards
UL Classified and FM Approved
Usage Location
Membrane Penetrations, Pipe Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPP+9.5"X9.5"*
Zoro #
G0656223
UPC #
051115165108
Country of Origin
United States

Dimensions

Container Size
0.46 lb
Putty Length
9.5 in
Putty Width
9.5 in

Details

Item
Fire Barrier Putty
Color
Red
Material
Thixotropic
Fire Rating
Up to 4 hr
Standards
UL Classified and FM Approved
Usage Location
Membrane Penetrations, Pipe Penetrations
Firestop Application
Cables, Ducts, Insulated Pipe, Metal Pipe
For Material Type
All Common Construction Surfaces
Series
MPP+
Container Type
Pad
Application Method
Hand
For Use On
Electrical Conduit and Metal Pipe Penetrations
Watertight
No
Market
Commercial, Industrial, Residential
For Location
Through Penetrations
Firestop Type
Putty Pad
Formulation
Intumescent
Intumescent
Yes
Non-Sagging
Yes
Shelf Life
0 mo

Description

Fire Barrier Putty, Application Method Hand, Color Red, Container Size 0.46 lb, Container Type Pad, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Not Applicable, Firestop Type Putty Pad, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Electrical Conduit and Metal Pipe Penetrations

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.