1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 7 1/8 in L
Mfr # J5441-17MXL
Zoro # G0656363
product price:Â $23.69
/eaKey Features
Drive Size
1/2 in
Overall Length
7 1/8 in
Finish
Chrome
Tip Size
17 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5441-17MXL
Zoro #
G0656363
UPC #
662679181130
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
7 1/8 in
Tip Size
17 mm
Insert Length
5 1/8 in
Socket Depth
Standard
Size
17mm
Bit Length
5-1/8"
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Extra Long Hex Bit
Number of Points
6
Category Type
Socket Bits
Material
Alloy Steel
Bit Style
Hex
Impact Rated
No
Drive Type
Square
Measurement Type
Metric
Replaceable Insert
No
Tip Style
Hex
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.