This item is Discontinued.

Miljoco Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Aluminum, Black P6009LX08

Pressure Gauge, 0 to 300 psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P6009LX08
  • Zoro # G0656415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6009LX08
Zoro #
G0656415
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
6"

Details

Item
Pressure Gauge
Connection Location
Lower
Gauge Application
Process
Range
0 to 300 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 300
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Aluminum
Case Color
Black
Basic Gauge Lens Material
Glass
Smallest Graduation
2 psi
Series
P4509LX
Gauge Sensor Material
Bronze
Operating Temp. Range
-40 Degrees to 200 Degrees F
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Panel Mountable
Yes
Calibration Certificate Included
No
Gauge Socket Material
Brass
Gauge Accuracy
+/-0.50%
Basic Gauge Socket Material
Brass
Gauge Case Material
Cast Aluminum
Basic Gauge Sensor Material
Bronze
Gauge Primary Range Smallest Graduation
2
Gauge Connection Location
Bottom
Gauge Mounting Method
Surface
Gauge Case Color
Black
Liquid Filled
No
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Lens Material
Glass
Socket Material
Brass
Lens Material
Glass

Description

Pressure Gauge, Process, 6 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, 0 to 300, psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.