Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HH10
Zoro #
G0656433
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 to 10 gal
Shaft Dia.
1/2 in
Shaft Length
21 in
Details
Item
Paint Mixer
Includes
Air Control Valve
Pressure Range
50 to 80 psi
Motor HP
1/2
RPM
500 to 1000
For Use With
Open Top Containers
Air Consumption
14 to 17 cfm
Description
Paint Mixer, 5 to 10 gal, RPM 500 to 1000, Shaft Dia. 1/2 in, Shaft Length 21 in, Motor HP 1/2, 14 to 17 cfm, Pressure Range 50 to 80 psi, For Use With Open Top Containers, Includes Air Control Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.