Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith 3-Phase Belt Drive Motor, 1-1/2 HP, 56H Frame, 200-230/460 Voltage, 1725 Nameplate RPM H884

3-Phase Belt Drive Motor, 1-1/2 HP, 56H Frame, 200-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # H884
  • Zoro # G0656713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H884
Zoro #
G0656713
UPC #
-
Country of Origin
Unknown

Dimensions

Body Dia.
6 1/2 in
Length Less Shaft
11 1/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
HP
1-1/2
No. of Speeds
1
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
200-230/460
Frame
56H
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Hz
60
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Ins. Class
B
Duty
Continuous
Full Load Amps
5.0-5.6/2.8
Includes
Water Slinger on Shaft
Nominal Efficiency
79.0
NEMA Design
B

Description

Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 200-230/460, 5.0-5.6/2.8 Full Load Amps, 56H Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.