1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-106

  • Zoro # G0657036


product price:  $49.99
/ea

Key Features

Outside Diameter
1/2 in
Wall Thickness
0.049"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.402 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HTM-106
Zoro #
G0657036
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1/2 in
Wall Thickness
0.049"
Tube Length
6 ft.
Inside Diameter
0.402 in
Outside Dia.
1/2"
Inside Dia.
0.402"
Outside Dia. Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in
Overall Length
6 ft

Details

Tube Material
316 Stainless Steel
Temp. Range
-325 Degrees to 1500 Degrees F
Max. Pressure
3275 psi @ 72 Degrees F
Standards
ASTM A213, ASTM A269
Type
Seamless
Item
Tubing
Maximum Operating Temperature
1,500 Degrees F
Material
316 Stainless Steel
Cleaned and Capped
No
Temper
Annealed
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Resistance Properties
Corrosion Resistant, Pitting Resistant
System of Measurement
Inch
Fabrication
Seamless
For Environment
Marine
Features
Ductile at Elevated Temperatures
Weight per Foot
0.236 lb/ft
Tube Form
Straight
Minimum Operating Temperature
-325 Degrees F
Market
Industrial
Maximum Operating Pressure
3,275 psi @ 72 Degrees F
Material Grade
316

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.402 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 3,275 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.049 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.