Zoro Homepage
This item is Discontinued.
No Product Image Available

Safety Shower Tester (Discontinued)

  • Mfr # SE-950
  • Zoro # G0657408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-950
Zoro #
G0657408
UPC #
-
Country of Origin
United States

Dimensions

Height
19.0
Length
13.0
Width
13.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Item
Tester
Color
White
Weight
7.5
Number of Showerheads
0
Vandal Resistant
No
Theme
Industrial
Collection
Safety Accessories
Valve Included
No
Pause Control
No
Escutcheon Included
No
Number of Holes
0
Number of Handles
0
Number of Spray Patterns
0
Warranty
3 Year Limited
Scald Guard Included
No
Massage Feature
No
Integral Stops
No
Assembly Required
No
Rough-in Valve Template Included
No
Drain Included
No
Shower Arm Included
No
Number of Jets
0
Temperature Limit Control
No
Diverter Included
No
Hose Included
No
Self-Cleaning Nozzles
No
Spout Reach (In.)
0.0
Handles Included
No
Material of Construction
Plastic

Description

Emergency Shower ad eyewash test kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.