This item is Discontinued.

Neptune Mixer, Drum, 1/2 HP, 1725RPM, 5/8In Dia E-3.0

Mixer, Drum, 1/2 HP, 1725RPM, 5/8In Dia (Discontinued)

  • Mfr # E-3.0
  • Zoro # G0657526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-3.0
Zoro #
G0657526
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
29
Shaft Dia. (In.)
5/8
Shaft Length (In.)
29
Dia.
5/8

Details

Type
Bung Entering
Max. RPM
1725
Motor Type
TEFC Electric
Mounting Brackets
Threads into Bung
HP
1/2
For Use With
Closed Head 55 gallon drum
Item
Drum Mixer
Application
Well Suited for Mixing/Blending Low Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Shaft Material
316 Stainless steel
Propeller
Opens To 3 3/4 in Diameter When Mixer Is In Operation
Material
316 SS
Motor
115 to 230V Single Phase

Description

Drum Mixer, Bung Entering, - Head, - Size, Length (In.) 29, Max. RPM 1725, Shaft Dia. (In.) 5/8, Shaft Length (In.) 29, Dia. 5/8, 1/2 HP, Motor 115 to 230V Single Phase, TEFC Electric, Threads into Bung Mounting Brackets, Opens To 3 3/4 In. Diameter When Mixer Is In Operation Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Closed Head 55 gallon drum, 316 SS Material, -, Function -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.