2.2 gpm Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass
Mfr # 5502805
Zoro # G0657833
product price:Â $4.75
/eaKey Features
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5502805
Zoro #
G0657833
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Dual
Thread Size
15/16 in - 27, 55/64 in - 27
Connection Size
15/16"-27, 55/64"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
2.2
Stream
Aerated
Type
Regular Dual Thread, Vandal Resistant, w/Adapter
Material of Construction
Brass
Includes
Vandal Resistant Key
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Connection Gender
Dual
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Pressure - Maximum
90 psi
Vandal Resistance
Vandal-Resistant
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Description
Outlet, Thread Size Type Dual, Thread Size 15/16 in - 27, 55/64 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.