Ducting Hose, 5 In. ID, 25 ft. L, Poly Film

  • Mfr # 0630-0500-0002

  • Zoro # G0658086


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
5 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0630-0500-0002
Zoro #
G0658086
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
25 ft
Length
25 ft.
Inside Dia.
5"
Bend Radius - Ducting Hose
4.0"
Bend Radius
4 in
Ducting Hose Inside Dia.
5"
Ducting Hose Length
25 ft.
Ducting Hose Bend Radius
4.0"
Length - Ducting Hose
25 ft.
Inside Dia. - Ducting Hose
5"

Details

Max. Working Pressure @ 70 F
14 psi
Hose Color
Black
Temp. Range
-60 Degrees to 180 Degrees F
Ducting Hose Vacuum Rating
7.00" Hg
Ducting Hose Material
Polyether Urethane Film
Material - Ducting Hose
Polyether Urethane Film
Operating Temp. Range
-60 Degrees to 180 Degrees F
Material
Polyether Urethane Film
Color - Ducting Hose
Black
Vacuum Rating - Ducting Hose
7.00" Hg
Item
Industrial Ducting Hose
Max. Pressure - Ducting Hose
8 psi
Ducting Hose Color
Black
Number of Plies
2
Max. Flow
710 cfm
Type - Ducting Hose
Industrial Ducting Hose
Max. Pressure
8 psi
Ducting Hose Max. Pressure
8 psi
Ducting Hose Type
Industrial Ducting Hose
Color
Black
Vacuum Rating
7.00 in Hg
Hose Tube Material
Polyurethane
Duct Hose Type
Duct Hose for Wood Chips and Pellets
Hose Reinforcement Material
Wire Helix - Reinforced
For Media Type
Chips & Shavings, Cutting Oil, Dust, Fumes
Not Recommended Chemicals
Liquids, Water
Compatible Chemicals
Chips & Shavings, Cutting Oil, Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 7.00 in Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -60 Degrees to 180 Degrees F, Bend Radius 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.