Combination Wrench, Metric, 16mm Size

  • Mfr # 3XU29

  • Zoro # G0659784


product price:  $9.49
/ea

Key Features

Overall Length
9 1/2 in
Material
Alloy Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3XU29
Zoro #
G0659784
UPC #
190735824993
Country of Origin
Multiple

Dimensions

Overall Length
9 1/2 in
Head Size
16 mm
Wrench Length Style
Extra Long
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Tether Capable
Tether Capable
Wrench Shape
Straight
Reversing
No
Head Movement
Fixed
Anti-Slip Design
No
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Standards
ANSI
Box End Type
12-Point Box End
Handle Color
Silver
Non-Magnetic
No
Corrosion Resistant
Yes
Tether Style
Tether Capable
Nonsparking
No
Opening Type
Rounded
Grip Style
Plain
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Offset
Measurement Type
Metric
Weight
0.4565 lb

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.