Shelf Liner 24"x18", White, 4PK

  • Mfr # 5GRE0

  • Zoro # G0660624


product price:  $9.45
/pk 4, $2.36/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
23 11/32 in
Overall Width
17 13/64 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GRE0
Zoro #
G0660624
UPC #
190735525531
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
23 11/32 in
Overall Width
17 13/64 in
Width
24"
Depth
18"
For Shelf Width
18 in
For Shelf Depth
24 in

Details

Material
Polypropylene
Finish
Matte
Color
White
Standards
NSF
For Use With
5GPN0, 5GPN1, 5GPR0, 5GPR1, 5GPV0, 5GPV1, 5GPX0, 5GPX1
Item
Shelf Liner

Description

Shelf Liner, Color White, Matte Finish, Material Polypropylene, For Shelf Depth 24 in, For Shelf Width 18 in, Overall Depth 23 11/32 in, Overall Height 1/64 in, Overall Width 17 13/64 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.