This item is Discontinued.

3M Dbi-Sala Carabiner, Auto-Lock, 8 3/4 in Length, Silver 2000114

Carabiner, Auto-Lock, 8 3/4 in Length, Silver (Discontinued)

  • Mfr # 2000114
  • Zoro # G0661193
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2000114
Zoro #
G0661193
UPC #
648250161777
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 3/4 in

Details

Item
Carabiner
Color
Silver
Lock Type
Auto-Lock
Gate Opening
2 in
Tensile Strength
20 kN

Description

Carabiner, 2 in Gate Opening, Lock Type Auto-Lock, Length 8 3/4 in, Color Silver, Tensile Strength 20 kN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.