Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73-0299
Zoro #
G0661455
UPC #
018018302993
Country of Origin
Unknown
Dimensions
Overall Length
4"
Details
Finish
Chrome
Number of Pieces
67
Includes
33 Drivers and 33 Blades
Features
Hex Swivel Top, Interchangable Blades
Item
Multi-Bit Screwdriver
Shank Material
Steel
Description
Multi-Bit Screwdriver, Number of Pieces 67, Includes 33 Drivers and 33 Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.