Leather Drivers Gloves, Slip-On, Straight Thumb, Gunn Cut, Beige, L 12 PK

  • Mfr # 3202L

  • Zoro # G0661790


product price:  $68.89
/pk 12, $5.74/ea

Key Features

Color
Beige
Leather Grade
D
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3202L
Zoro #
G0661790
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Beige
Leather Grade
D
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Glove Leather Grade
D
Lining
Unlined
Leather Palm Type
Full-Grain
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Palm Construction
Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right

Description

Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Straight, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.