24 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber
Mfr # FGQ42600GR00
Zoro # G0661902
product price:Â $26.35
/eaKey Features
Mop Head Color
Green
Mop Connection Type
Hook-and-Loop
Mop Head Material
Microfiber
Mop End Type
Fringe, Pad
Mop Type
Dust Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQ42600GR00
Zoro #
G0661902
UPC #
086876182484
Country of Origin
Viet Nam
Dimensions
Depth
5 in
Length
24 in
Overall Length
24 in
Overall Depth
9 in
Overall Width
9 in
Description
Dust Mop, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 9 in, Overall Depth 9 in, Launderable Yes, Color Green, Mop End Type Loop, Compatible Grainger Part Number 5MU89, Compatible Manufacturer Part Number FGQ24000BK00, FGQ57000YL00, Color Coding System Yes, Features Double Finished Edge, Zig-Zag Design, Connection Thread Type Not Applicable, Antimicrobial No, Chlorine Bleach Safe Yes, Includes Scrubber Yes, Product Type Dust Mop Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.