Leather Drivers Gloves, Grain Cowhide, Gunn Cut, Keystone Thumb, Beige, XL, PK12

  • Mfr # 32113XL

  • Zoro # G0661906


product price:  $54.85
/pk 12, $4.57/ea

Key Features

Color
Beige
Leather Grade
C
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32113XL
Zoro #
G0661906
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Beige
Leather Grade
C
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Glove Leather Grade
C
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Standards
ANSI/ISEA
Leather Palm Type
Full-Grain
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Lining
Unlined
Palm Construction
Leather
Series
32113
Glove Hand Style
Left and Right
Cuff Style
Slip-On
Minimum Temperature
Not Rated

Description

Leather Drivers Work Glove
Competitive Value (CV) C+ Grade
Grain Cowskin
Keystone Thumb
Grain cow skin offers good abrasion resistance


MCR Safety offers a wide range of leather driver-style gloves that are designed to meet your specific needs. Cowhide is the most commonly used leather due to its unique characteristics, which include an excellent balance between abrasion resistance, dexterity, durability, and comfort. The 32113 driver's glove features competitive value (CV) C+ grade grain cow leather, a shirred elastic back for an enhanced fit, color-coded cotton hems for easy size identification, and a comfortable keystone thumb pattern. If you are in search of the best leather glove options, MCR Safety is the right place for you!


• Competitive Value (CV) C+ grade grain cowskin leather
• Color-coded cotton hem to identify size
• Keystone thumb design
• Shirred elastic back for comfort and fit
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.