Leather Drivers Gloves, Goatskin, Shirred Slip-On, Straight Thumb, Gunn Cut, White, L 12 PK

  • Mfr # 3603L

  • Zoro # G0661958


product price:  $82.69
/pk 12, $6.89/ea
Free Shipping & Returns

Key Features

Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3603L
Zoro #
G0661958
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
White
Material
Goatskin
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Stitching Material
Polyester
Palm Construction
Leather
Application
Carpentry, Farming, Landscaping
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Series
3603
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Glove Materials
Goatskin
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Brand and Series
MCR Safety 3603
Leather Glove Liner Type
Unlined
Includes Double Palm
No
Palm Color
White
Palm/Back Material
Goatskin
Oil-Resistant
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Reflective Backing
No
Hand Protection Style
Glove
Glove Back Color
White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products