Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, Beige, S 12 PK
Mfr # 3213S
Zoro # G0661976
product price:Â $65.35
/pk 12, $5.45/eaKey Features
Glove Size
S
Color
Beige
Leather Grade
C
Thumb Style
Keystone
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3213S
Zoro #
G0661976
UPC #
30451433213153
Country of Origin
Multiple
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Beige
Leather Grade
C
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Leather Palm Process
Full-Grain
Stitching Material
Cotton/Polyester
Leather Palm Type
Full-Grain
Application
Carpentry, Farming, Landscaping, Transportation, Construction
Palm Construction
Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.