Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn - Full Back Cut, Beige, L

  • Mfr # 3204L

  • Zoro # G0662037


product price:  $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3204L
Zoro #
G0662037
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Cowhide
Palm Construction
Leather
Application
Carpentry, Farming, Landscaping, Bakeries, Agriculture, Transportation, Construction
Stitching Material
Kevlar(R)
ANSI/ISEA Abrasion Level
Not Rated
Series
3204
ANSI/ISEA Cut Level
Not Rated
Brand and Series
MCR Safety 3204
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Load - Back Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Oil-Resistant
No
Glove Back Color
Brown
Finger Coverage
Full Finger
Palm Color
Beige
Palm/Back Material
Cowhide
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Includes Double Palm
No
Minimum Temperature
Not Rated
Reflective Backing
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.