Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn - Full Back Cut, Beige, 2XL
Mfr # 3204XXL
Zoro # G0662177
product price:Â $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3204XXL
Zoro #
G0662177
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
2XL
Glove Length Style
Standard
Size- Alpha
2XL
Size- Numeric
11
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards ANSI/ISEA, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.