Leather Gloves, Grain Pigskin Leather Palm, Safety Cuff, Beige, 12 PK

  • Mfr # 1965M

  • Zoro # G0662201


product price:  $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Color
Beige
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1965M
Zoro #
G0662201
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Leather Gloves
Color
Beige
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Application
Carpentry, Cold Storage Applications, Farming, Landscaping, Aerospace, Construction
Palm Material
Grain Pigskin Leather
Temp. Range
Above 32 Degrees F
Stitching Material
Cotton/Polyester
Reflective Backing
No
Leather Palm Process
Grain
Touchscreen Compatible
No
Leather Glove Liner Type
Thermosock(R) Liner
Includes Red Palm
No
Leather Glove Style
Work
Brand and Series
MCR Safety Artic Jack 1965
ANSI/ISEA Abrasion Level
Not Tested
Includes Keypad Nib
No
ANSI/ISEA Impact Level
Not Tested
Includes ID Panel
No
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Waterproof
No
Oil Resistant
No
Glove Insulation Material
ThermoSock(R)
Rope Channel Reinforcement
No
Includes Pull Strap
No
Series
Artic Jack
Glove Leather Grade
A
Cuff Color
Black/Blue/Red
Leather Color
Beige
Hand Protection Style
Glove
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Includes Padded Palm
No
Low-Profile Impact Protection
No
Glove Back Material
Cotton
Water Resistant
No
Windproof
No
Insulated
Yes
Glove Back Color
Blue/Red
Includes Pinch Point Protection
No
High-Visibility
No
Lining Material
Thermosock ®
Leather Coverage Style
Leather Palm
Oil-Resistant
No
Minimum Temperature
Not Rated
Palm Color
Gray
Palm Style
Leather
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.