Leather Drivers Gloves, Cowhide ( Double Palm ), Shirred Slip-On, Wing Thumb, Gunn- Full Back Cut

  • Mfr # 32113DPXXL

  • Zoro # G0662238


product price:  $77.15
/pk 12, $6.43/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32113DPXXL
Zoro #
G0662238
UPC #
-
Country of Origin
India

Dimensions

Glove Size
2XL
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn- Full Back
Palm Material
Cowhide ( Double Palm )
Stitching Material
Polyester
Palm Construction
Leather
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Series
32113DP
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
4
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Cycles
4000
Glove Materials
Cowhide
ANSI/ISEA Cut Level - Palm Side
Not Tested
Brand and Series
MCR Safety 32113DP
ANSI/ISEA Cut Load - Back Side
Not Tested
Reinforcement Coverage
Reinforced Index Finger, Reinforced Palm
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Reflective Backing
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Palm Color
Beige
Leather Coverage Style
Full Leather
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Double Palm
Yes
Glove Back Color
Beige
Glove Features
Double Palm
Palm/Back Material
Cowhide

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.