Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV100
Zoro #
G0663092
UPC #
-
Country of Origin
United States
Dimensions
Saw Sizes Included
3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/4", 2-1/2"
Pilot Drill Size
1/4 in dia x 4 5/16 in L
Thread Size
1/2"-20, 5/8"-18
Shank Size
1/4 in Round, 7/16 in Hex
Range of Saw Sizes
3/4" to 2-1/2"
Max. Cutting Depth
1 1/2 in
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
13
Replacement Arbor No.
Mfr. No. M24KC, M44C, or M45PC
Includes
(3) Arbors, (1) 12 in Ext. for Shank of 7/16 in Arbors
Primary Saw Application
Wood
Hole Saw Product Grouping
Hole Saw Kits
Impact Rated
No
Teeth per Inch
5
Arbor Design
Included
Replacement Pilot Drill No.
Mfr. No. TACPD4
Item
Maintenance Hole Saw Kit
Description
Maintenance Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2 In.-20, 5/8 In.-18, Shank Size 1/4 in Round, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 5/16 in L, Number of Pieces 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.