Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-1/4 in. Ratcheting Cable Cutter

  • Mfr # 63060

  • Zoro # G0664675


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 1/4 in
Cutting Action
Shear
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut
Cutting Capacity Aluminum
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63060
Zoro #
G0664675
UPC #
092644630606
Country of Origin
Germany

Dimensions

Overall Length
10 1/4 in
Length
10.2"
For Maximum Wire Thickness
1 1/8 in (Cable), 600 MCM (Copper), 750 MCM (Aluminum)
For Maximum Diameter Copper Electrical Cable
600 kcmil
For Maximum Diameter Aluminum Electric Cable
750 kcmil
For Maximum Diameter Data Cable
1 1/8 in

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut
Cutting Capacity Aluminum
5/16"
Handle Design
Steel
Cutting Capacity Communication Cable
1-1/8 in
Cutting Capacity Copper
600 MCM
Weight
1.3 lb
Application
Reduces Cutting Cycle Time
For Use With
Copper, Aluminum, Communication cable
Handle Material
Steel
Jaw Material
Hardened Steel
Material Application
Aluminum, Copper
Includes Cushioned Grip
Yes
Grip Material
Plastic
Cutter Type
Ratcheting Cable Cutter
Insulated
No
Handle Color
Red
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
Yes

Description

For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany.


•Higher cutting capacity and reduced hand force for easier cutting of large diameter cables
•Patented two-step ratchet mechanism requires fewer strokes per cut
•Cuts up to 600 MCM Copper and 750 MCM Aluminum
•Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut
•Hardened steel cutting blades for lasting strength and sharpness
•Locking lever keeps handles closed for easy transport; fits in a tool box or bag
•Cable Cutter Replacement Part List available for reference if needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.