Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK

  • Mfr # U04100.025.0100

  • Zoro # G0666741

CAD Available

product price:  $6.39
/pk 100, $0.06/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U04100.025.0100
Zoro #
G0666741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04100.025.0100 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining materials together in various industrial applications and can be used as a component in construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards which are intended for compatibility with certain systems.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1 inch, this is an indication of its potential depth of insertion into material.
  • Finish: Black Oxide finish is applied which may contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range options for industry professionals.
  • Material: Constructed from steel; the properties of this material may affect its strength, durability or suitability depending on application requirements.
  • Material Grade/Class: Grade 8 classification suggests that it has certain mechanical properties; these should be considered when determining suitability for specific industrial or commercial applications.
  • Tensile Strength: Tensile strength measured at 150000 psi; this value represents one aspect of performance under stress conditions but does not guarantee prevention against failure
  • Thread Direction & Size : 'Right hand' thread direction and size 1/4"-20; these specifications should be matched to application requirements for appropriate fit."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.