
SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200PK
Mfr # 6604
Zoro # G0667046
product price: $41.39
/pk 200, $0.21/eaKey Features
Noise Reduction Rating
33 dB
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6604
Zoro #
G0667046
UPC #
092311660400
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
33 dB
Earplug Color
Multicolor
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
200
Series
SparkPlugs(R)
Standards
ANSI S3.19-1974; CSA Class AL
Insertion Method
Roll-Down
Noise Reduction Rating NRR
33 dB
Green Environmental Attribute
Does Not Contain PVC
Metal Detectable
No
Earplug Packaging
Bulk Bag, Wrapped Pairs
Earplug Pair Pack Type
Plastic Bag
Electrically Insulated
No
Band Color
Blue
Band Material
Polycarbonate
Description
Ear Plugs, Noise Reduction Rating 33 dB, Earplug Shape Bullet, Insertion Method Roll-Down, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Wrapped Pairs, Earplug Pair Pack Type Plastic Bag, Electrically Insulated No, Series SparkPlugs(R), Standards ANSI S3.19-1974, Pairs per Package 200, Earplug Color Multicolor, Metal Detectable No, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.