Control Transformer, 50 VA, 55 Degrees C, 115 V AC, 208 V AC, 230 V AC, 460 V AC (Discontinued)
- Mfr # AE070050
- Zoro # G0668516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AE070050
Zoro #
G0668516
UPC #
047503696767
Country of Origin
China
Dimensions
Height
2.81 in
Width
3.00 in
Depth
2.80 in
Manufacturers Warranty Length
1 yr
Details
Item
Control Transformer
Input Voltage - Transformer
208 V AC, 230 V AC, 460 V AC
Output Voltage - Transformer
115 V AC
VA Rating - Transformer
50 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Temp. Rise
55 Degrees C
Enclosure Style - Transformer
Open
Item - Transformer
Control Transformer
Hz
50/60
Phase
1
Transformer Type
Wire-Wound
Enclosure Finish
Epoxy Resin Varnish
Standards
UL Listed, cUL Listed, CE Marked
Input Voltage
208/230/460VAC
Output Voltage
115VAC
Fused
No
VA Rating
50VA
Mounting
Panel
Description
Control Transformer, Input Voltage - Transformer 208 V AC, 230 V AC, 460 V AC, Output Voltage - Transformer 115 V AC, VA Rating - Transformer 50 VA, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.