Service Sink Vacuum Breaker - Rcp

  • Mfr # G20-1492-RCP

  • Zoro # G0668626


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Rough Chrome Plated
Includes
Vacuum Breaker Sub-Assembly
Overall Height
2 3/4 in
Overall Length
3 41/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-1492-RCP
Zoro #
G0668626
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Length
3 41/100 in
Overall Width
1 21/25 in

Details

Material
Brass
Finish
Rough Chrome Plated
Includes
Vacuum Breaker Sub-Assembly
Item
Vacuum Breaker
Product Type
Vacuum Breaker
Outlet Connection Type
NPT
Temperature - Minimum
32 Degrees F
Temperature - Maximum
120 Degrees F
Compatible Brand
Speakman
Outlet Connection Gender
Male
For Water Temperature
Hot/Cold
Pressure - Maximum
80 psi
Inlet Connection Gender
Male
Compatible Manufacturer Part Number
SC-5811, SC-5811-RCP, SC-5812, SC-5812-RCP, SC-5854

Description

Service Sink Vacuum Breaker - Rcp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.