
One-Hole Compression Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 50 PK
Mfr # 4840-050H
Zoro # G0670621
product price:Â $234.99
/pk 50, $4.70/ea
Free Shipping & Returns
Key Features
For Wire Size
4/0 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4840-050H
Zoro #
G0670621
UPC #
017378448402
Country of Origin
United States
Dimensions
For Wire Size
4/0 AWG
Barrel Size
Standard
Length
2-9/16"
Cable Size
4/0 ga.
Width
1"
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Description
Crimp Lug,4/0,1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.