Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Montezuma Standard Top chest, 0 Drawer, Black, Steel, 26 in W x 17 3/8 in D x 21 1/2 in H IM350B

Standard Top chest, 0 Drawer, Black, Steel, 26 in W x 17 3/8 in D x 21 1/2 in H (Discontinued)

  • Mfr # IM350B
  • Zoro # G0671815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM350B
Zoro #
G0671815
UPC #
834018001090
Country of Origin
Unknown

Dimensions

Width
26 in
Depth
17 3/8 in
Height
21 1/2 in

Details

Item
Top chest
Number of Drawers
0
Color
Black
Material
Steel
Includes
Comparment Liners
Features
Open Water Fall Design for Easy Access, Shows Tool Inventory at a Glance
Finish
Textured Powder Coated
Storage Capacity
9397 cu. in.
For Use With
SAE and Metric Wrenches, Sockets, Screw Drivers and Rachets, Roller Cabinet
Load Rating
250 lb.
Handle Design
Side
Gauge
18
Tool Storage Type Included
Top Tool Chest
Configuration
(237) Pegs for SAE and Metric Sockets, Lifting Socket Tray with Room for Tools Below
Number of Handles
2
Series
Standard
Locking System
Built-In Locking Latch

Description

Top Chest, Features Open Water Fall Design for Easy Access, Shows Tool Inventory at a Glance, Includes Comparment Liners, Locking System Built-In Locking Latch, Number of Drawers 0, Number of Handles 2, Series Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.