Duct Reducer For 8 in Inlet Dia x 6 in Outlet Dia, 26 ga Galvanized Steel, 212F Max Temp, Press Fit

  • Mfr # GRR8P6PGA26

  • Zoro # G0671867


product price:  $19.19
/ea

Key Features

Duct Fitting Duct Size
8" x 6"
Width
8 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRR8P6PGA26
Zoro #
G0671867
UPC #
747548275025
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8" x 6"
Width
8 in
Height
6 in
Inlet Diameter
8 in
Length
6"
Outlet Diameter
6 in
Duct Fitting Diameter
8 in x 6 in
Duct Fitting Length
6 in
Overall Length
6 in
Overall Width
8 in
Overall Height
6 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Duct Fitting Item
Reducer
Material
Galvanized Steel
Series
Reducers
Finish
Galvanized
Type
Reducer
Color
Silver
Minimum Pressure Rating
3 in wc
Connection Type
Press Fit
Shape
Straight
Product Type
Reducer
Weight
0.94 lb
Compatible with Series
LEED(R)
Compatible with Brand
Greenseam
Maximum Temperature Rating
212 Degrees F
Maximum Pressure Rating
3 in wc
End Type
Plain

Description

Duct Reducer, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Inside Diameter 8 in, Overall Length 6 in, Product Type Reducer, Weight 0.94 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.