Paddle Latch, Keyed, Zinc Plated
Mfr # 1XPB7
Zoro # G0673653
product price:Â $39.89
/eaKey Features
Catch/Latch Opening Action
Push
Adjustable
No
Locking/Nonlocking
Locking
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XPB7
Zoro #
G0673653
UPC #
190735035276
Country of Origin
China
Dimensions
Catch/Latch Width
4 3/4 in
Catch/Latch Length
7/8"
Catch/Latch Depth
7/8 in
Catch/Latch Height
3 5/8 in
Mounting Hole Dia.
3/16 in
Mounting Hole Diameter
3/16 in
Details
Item
Door Latch
Catch/Latch Opening Action
Push
Adjustable
No
Locking/Nonlocking
Locking
Material
Steel
Finish
Zinc Plated
Catch/Latch Material
Steel
Catch/Latch Finish
Zinc
Grip
7/8 in
Catch/Latch Type
Push-to-Close
Hardware
Not Included
Color
Silver
Handle Type
Paddle
ANSI/BHMA Finish
Zinc-Plated
Description
Door Latch, Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 3 5/8 in, Catch/Latch Width 4 3/4 in, Catch/Latch Depth 7/8 in, Grip 7/8 in, Mounting Hole Dia. 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.