Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5NTX0
Zoro #
G0674134
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20-5/64"
Overall Height
24-51/64"
Cord Length
6 ft
Overall Width
17-33/64"
Details
Refrigerator Style
Compact
Color
Stainless Steel
Number of Doors
1
Voltage
115V
Plug Type
5-15P
Features
Door Has Can-shelf with bottle rack
Control Type
Dial Thermostat
Total Capacity
2.4 cu. ft.
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Door Hinge
Reversible
Item
Refrigerator and Freezer
Includes
2 Wire Shelves, Separate Chiller Compartment
Amps
1.3
Energy Star Compliant
Yes
Refrigerator Capacity
2.4 cu. ft.
Defrost
Manual
Description
Refrigerator and Freezer, Refrigerator Style Compact, Total Capacity 2.4 cu ft, Refrigerator Capacity 2.4 cu ft, Overall Height 24 51/64 in, Overall Width 17 33/64 in, Overall Depth 20 5/64 in, Color Stainless Steel, Energy Star Compliant Yes, Defrost Manual, Number of Doors 1, Control Type Dial Thermostat, Cord Length 6 ft, Door Hinge Reversible, Features Door Has Can-shelf with bottle rack, Includes 2 Wire Shelves, Separate Chiller Compartment
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.