Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multifan Fan, Exhaust, 12 In 4E30-240V

Fan, Exhaust, 12 In (Discontinued)

  • Mfr # 4E30-240V
  • Zoro # G0674213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E30-240V
Zoro #
G0674213
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension D (In.)
7-9/16
Width (In.)
17-7/16
Dimension A (In.)
15-9/16
Dimension C (In.)
13-3/8
Dimension E (In.)
3-5/16
Max. Depth (In.)
12-7/8
Height (In.)
17-7/16
Dimension B (In.)
17-7/16

Details

Type
Corrosion Resistant, Medium Performance
CFM @ 0.000-In. SP
1389
Motor RPM
1683
Motor Insulation
Class F
Full Load Amps
0.50
Propeller Material
Polypropylene
Phase
1
CFM @ 0.125-In. SP
1259
Intake Guard Material
Steel
Speed Controller
3C954
Sq. Opening Required (In.)
13-1/2
Item
Exhaust Fan
Wire Guard Finish
Black Powder Coated
Bearing Type
Sealed Ball
Hz
60
Frame Material
Fiberglass
Motor Type
Permanent Split Capacitor
Max. Ambient Temp. (F)
140
Motor Enclosure
Totally Enclosed Air-Over
Thermal Protection
Automatic
CFM @ 0.050-In. SP
1331
Full Load Watts
110

Description

Exhaust Fan, Corrosion Resistant, Medium Performance, CFM @ 0.000-In. SP 1389, CFM @ 0.050-In. SP 1331, CFM @ 0.125-In. SP 1259, Max. Ambient Temp. (F) 140, 60 Hz, 1 Phase, Full Load Amps 0.50, Full Load Watts 110, Bearing Type Sealed Ball, Motor RPM 1683, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class F, Thermal Protection Automatic, Height (In.) 17-7/16, Width (In.) 17-7/16, Max. Depth (In.) 12-7/8, Sq. Opening Required (In.) 13-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.