
Automotive Fuse, MINI ATM Series, 4A, 32V DC, 100 PK
Mfr # 509103-100
Zoro # G0674760
product price:Â $13.65
/pk 100, $0.14/eaKey Features
Series
MINI ATM
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Pink
Body Style
Mini Blade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
509103-100
Zoro #
G0674760
UPC #
017378123132
Country of Origin
Taiwan, Province of China
Dimensions
Length
0.43 in
Width
0.15 in
Depth
0.62 in
Details
Item
Automotive Fuse
Series
MINI ATM
Amps
4A
DC Voltage Rating
32V DC
AC Voltage Rating
32V AC
Color Code
Pink
Body Style
Mini Blade
Body Material
Plastic
Description
Mini Blade Fuse,4A,Pink,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.