This item is Discontinued.

Lovejoy Sleeve Coupling Flange, 10S, Bore 1-1/2" 68514436174

Sleeve Coupling Flange, 10S, Bore 1-1/2" (Discontinued)

  • Mfr # 68514436174
  • Zoro # G0677162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68514436174
Zoro #
G0677162
UPC #
685144361745
Country of Origin
Unknown

Dimensions

Height (In.)
7.500
Keyseat Size (In.)
3/8 x 3/16
Bore Dia. (In.)
1-1/2
Outside Dia. (In.)
7.500
Length (In.)
5.69
Length through Bore (In.)
2.70
Hub Dia. (In.)
4.380
Width (In.)
2.70

Details

Material of Construction
cast iron
Body Style
10S
Setscrew Location
Two At 90 Degrees
Item
Sleeve Coupling Flange
Max. Angular Misalignment
1 Degrees For EPDM & Neoprene Sleeves, 0.25 Degrees For Hytrel Sleeves
Rated Torque (In.-Lb.)
2875
Ideal For
Numerous Industrial Applications, Including Pumps, Motors, Compressors
Max. RPM
3600

Description

Sleeve Coupling Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.