Non-Woven Depressed Center Disc, Type 27, 4 1/2 in Dia, 1/2 in Thick, 7/8 in Arbor Hole Size
Mfr # 66261020549
Zoro # G0677205
product price:Â $15.45
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261020549
Zoro #
G0677205
UPC #
662610205499
Country of Origin
Mexico
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
1/2 in
Connector Size
7/8 in
Details
Item
Non-Woven Depressed Center Disc
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Rapid Blend
Maximum Operating Speed
12,000 RPM
Application
Ferrous Metal, Stainless
Backing Plate Material
Fiberglass
Abrasive Type
Non-Woven
Color
Maroon
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 4 1/2 in, Series Rapid Blend, Maximum Operating Speed 12,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Plate Material Fiberglass, Color Maroon, Disc Shape Type Type 27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.