Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-VPS5AM-IV
Zoro #
G0678964
UPC #
-
Country of Origin
United States
Details
Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC
Color - Motion Sensing and Dimming
Ivory
Time Delay Adjustment Method - Motion Sensor
Adjustable
Max. Capacity @ 120VAC
600W (Halogen, Incandescent)
For Use With
Incandescent, Halogen, MLV, ELV and Non-Dimming Lighting Loads
Standards
UL/CSA
Description/Special Features
Single-Pole/Multi-Location, Manual-On/Auto-Off, Neutral Wire Required
Voltage
120VAC
Time Delay
Adjustable
Sensor Type
Passive Infrared
Color
Ivory
Lighting Technology
Halogen, Incandescent
Watts @ 120V
600
Item
Vacancy Sensor
Installation Type
Wall
Description
Vacancy Sensor, Sensing Technology Passive Infrared, Color Ivory, Lighting Technology Halogen, Incandescent, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.